
4 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable
Mfr # LR23269-1PK
Zoro # G907581470
product price:Â $65.15
/eaKey Features
Voltage
120120
Length
6
Width
3.5
Height
6
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR23269-1PK
Zoro #
G907581470
UPC #
697333247433
Country of Origin
China
Dimensions
Length
6
Width
3.5
Height
6
Details
Voltage
120120
Housing Material
Metal
Standards
ETL Listed
CRI
80
Watts
12
Description
Luxrite Gimbal LED Recessed Lighting A complete retrofit lighting kit that works in any space requiring a allinone design is quick and easy to install and has 5 color options that can switch between during installation to find the perfect color for your space Switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish The adjustable center eyeball allows for a 30degree tilt and can rotate 360degree so you can choose how you want to use your light With the smooth trim design each fixture gives a sleek appearance and is perfect for modern spaces Whether you are doing a home remodel, or working with a new construction, these lights make lighting up your space fast and easy Every LED downlight allows you to control the light output by being able to dim from 100 to 10 Set your light according to your mood and enjoy a pleasant atmosphere every time Built with an astounding 50000 hour lifetime so you won't have to think about replacing your light for the next 45 years based on 3 hrsday usage Get high quality home lighting with zero flickering zero delay and zero worries
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.