This item is Discontinued.

Luxrite 4 Inch Gimbal LED Recessed Downlights 3 CCT Selectable 3000K-5000K 11W 1000LM Dimmable 6-Pack LR23255-6PK

4 Inch Gimbal LED Recessed Downlights 3 CCT Selectable 3000K-5000K 11W 1000LM Dimmable 6-Pack (Discontinued)

  • Mfr # LR23255-6PK
  • Zoro # G507581269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR23255-6PK
Zoro #
G507581269
UPC #
688099258023
Country of Origin
China

Dimensions

Length
4.9
Width
2.25
Height
4.9

Details

Voltage
120120
CRI
80
Standards
Energy Star, ETL Listed
Housing Material
Metal
Watts
11

Description

Luxrite Gimbal LED Recessed Lighting - A complete retrofit lighting kit that works in any space requiring a all-in-one design, is quick and easy to install, and has 3 color options that can switch between during installation to find the perfect color for your space. Switch between 3000K soft white, 4000K cool white, and 5000K bright white for a truly customizable experience. Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish. The adjustable center "eyeball" allows for a 30° tilt and can rotate 360° so you can choose how you want to use your light. With the smooth trim design, each fixture gives a sleek appearance and is perfect for modern spaces. Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy. Every LED downlight allows you to control the light output by being able to dim from 100% to 5%. Set your light according to your mood and enjoy a pleasant atmosphere, every time. Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrs/day usage. Get high quality home lighting with zero flickering, zero delay, and zero worries.


  • •3 COLOR OPTIONS - Not sure what ceiling light color temperature you are looking for in your home? Each 4 inch LED recessed lights has a simple to use switch that can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your home recess lights will be adjustable through 3 color temperatures until you find the perfect light to select for your space.
  • •DIRECTIONAL LIGHTING - With a 360° rotatable "eye ball" and 30° tilt, you can adjust your 4" LED recessed light fixture to light up your space in any way you want. Installation is also easy with this canless LED recessed light design which has everything you need right in the box. Includes a j box for simple wiring, a plug and twist connection to the retrofit light, and spring-loaded clips for a flush to ceiling finish. Perfect for shallow and low profile spaces that require no can housing.
  • •DIMMABLE - Adjust the brightness of each swivel LED downlight with the ability to dim from 100-10% lighting output. Set your accent lighting according to your mood and take delight in a pleasant atmosphere every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.