4 Inch LED Disk Light 5CCT 2700K-5000K 10W 600LM Dimmable J-Box or 4 Can Install ETL, 6PK

  • Mfr # LR23861-6PK

  • Zoro # G212041270


product price:  $91.99
/pk 6, $15.33/ea
Free Shipping & Returns

Key Features

Length
6.2 in
Width
6.2 in
Voltage
120V
Height
1.10 in
Lumens
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR23861-6PK
Zoro #
G212041270
UPC #
698746655006
Country of Origin
China

Dimensions

Length
6.2 in
Width
6.2 in
Height
1.10 in

Details

Voltage
120V
Lumens
600
Watts
10 W
Housing Material
Metal
Color Temperature
2700/3000/3500/4000/5000K
Beam Angle
120°
Features
Dimmable, Wet Rated
Lighting Technology
LED
Fixture Shape
Round
Standards
Energy Star, ETL Listed
CRI
80
Application
Indoor/Outdoor Use
For Use With
Flush Mount Lighting, Ceiling Lighting
Power Source
Hardwired/E26

Description

  • •COLOR TUNABLE - Enjoy the convenience of a surface mount LED ceiling light that offers selectable white lighting with 5 different color settings to choose from. With the attached 5 cct adjustable switch, you can effortlessly switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white. Set the perfect ambiance and customize the light tone to match your style. Perfect for your bedroom, living room, closet, bathroom, apartment, office, and more.
  • •MULTI-INSTALL - Achieve a seamless and polished look in your home with our 4 inch LED lights. Whether you're updating your existing 4in can housing or installing them to your junction box, these lights offer a flush-to-ceiling finish. Each kit comes with recessed clips and a mounting bracket, allowing for versatile installation options. Connect them directly to your home wiring or utilize the E26 adapter for easy power supply. Either method will provide a hassle free install.
  • •DIMMABLE - Enhance your space with a flush mount ceiling light that not only adds a modern touch but also offers convenient dimming functionality. When connected to a dimmer, easily adjust the brightness to your preferred setting, creating the perfect ambiance for any occasion. With a wet location rating, you'll be able to use these in exterior locations like your porch, covered deck, shed, and even indoors as a overhead shower light.
  • •CONTINUOUS LIGHT - Each ceiling light fixture is built to last, with a lifespan of 50,000 hours. That means you won't need a replacement for years, reducing the need to replace the light. These integrated LED lights outlast traditional recessed fixtures and offer exceptional color quality for better visibility in your home. With their thin and shallow design, they work well in lower ceilings and complement modern room designs.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with flushmount 4" LED lights that provide quality interior and exterior lighting with a 5cct color temperature switch attached to each fixture. Every led surface mount downlight is quick to install, wet and damp location rated for reliability, ETL listed for your safety, Energy Star rated, 120V capable, has a 120 degree flood light, and backed by a 3 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.