4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack

  • Mfr # LR24950 LR24952-4PK

  • Zoro # G407581338


product price:  $222.99
/pk 4, $55.75/ea
Free Shipping & Returns

Key Features

Voltage
120
Length
4.5
Width
3.25
Height
4.5
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR24950 LR24952-4PK
Zoro #
G407581338
UPC #
697333249338
Country of Origin
China

Dimensions

Length
4.5
Width
3.25
Height
4.5

Details

Voltage
120
Housing Material
Metal
Watts
15
CRI
80
Standards
ETL Listed

Description

Luxrite 4 Inch LED Recessed Lighting A complete retrofit lighting kit that works in any space requiring a allinone design that is quick and easy to install and has 5 color options that can switch between during installation to find the perfect color for your space Switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience Each recessed ceiling light comes with a junction box with quick connectors for simple wiring and spring tabs for a flush to ceiling finish The include interchangeable trim features a twist lock application that is simple to use and allows for you to change the trim style in the future, if you wish Whether you are doing a home remodel, or working with a new construction, these lights make lighting up your space fast and easy and works as the perfect accent lights with it's 40degree beam angle Every LED downlight allows you to control the light output by being able to dim from 100 to 10 Set your light according to your mood and enjoy a pleasant atmosphere every time Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrsday usage Get high quality home lighting with zero flickering zero delay and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products