Zoro Homepage

4 Inch Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 10W 600LM 30s Timeout 4-Pack

  • Mfr # LR23832-4PK

  • Zoro # G807663306


product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns

Key Features

Length
6.85
Width
1.09
Voltage
120120
Height
6.85
Lumens
600 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR23832-4PK
Zoro #
G807663306
UPC #
697333248751
Country of Origin
China

Dimensions

Length
6.85
Width
1.09
Height
6.85

Details

Voltage
120120
Lumens
600 Lumens
Watts
10
CRI
80
Rated Life
50000 Hours
Housing Material
Metal
Features
Wet Rated
Lighting Technology
LED
Fixture Shape
Round
Beam Angle
120 Degrees
For Use With
Ceiling Lighting
Standards
ETL Listed

Description

Luxrite Motion Sensor LED Disk Light Convenience is key for your everyday living and these motion activated disk lights help ease your day to day tasks by automatically turning on when you are in range No more walking through dark areas of your home or having to reach for a light switch when your hands are full With it's 30 second timer, you'll have continuous light as long as there is motion and can have these auto shutoff when you are out of range Each disk light has integrated LED chips that provide bright, vivid light in all outdoor and indoor spaces which last 50,000 hours of use, or 45 years based on 3 hrsday Change the color of these lights to fit your space with the convenient cct switch attached to each fixture Simply click the switch to the desired color temperature of 3000K soft white, 4000K cool white, or 5000K bright white for a perfect match to your interior or exterior With the smooth trim design, each fixture gives a sleek appearance and is perfect for modern spaces Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy Get high quality home lighting with zero flickering, zero delay, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.