4 Inch Square LED Recessed Downlights 3 CCT 3000K-5000K CRI90 15W 1200LM Dimmable 4-Pack

  • Mfr # LR23267-4PK

  • Zoro # G007581455


product price:  $199.99
/pk 4, $50.00/ea
Free Shipping & Returns

Key Features

Voltage
120120
Length
4.8
Width
2.51
Height
4.8
Watts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR23267-4PK
Zoro #
G007581455
UPC #
688099260958
Country of Origin
China

Dimensions

Length
4.8
Width
2.51
Height
4.8

Details

Voltage
120120
Watts
15
Standards
ETL Listed
CRI
90
Housing Material
Metal

Description

Luxrite Recessed LED Lighting with 3 Selectable Colors Not sure what color you want your retrofit lights to be We have a simple solution with our 3 color temperature selectable downlight that give you the choice of switching between 3 kelvins during installation Each recessed fixture has an attached switch on the inside of each transformer that lets you go from 3000K Soft White, to 4000K Cool White, or 5000K Bright White with 1 quick adjustment A complete retrofit lighting kit that works in any space and installs quickly Each recessed ceiling light is a canless design which does not require a recessed can and gives you everything needed in one simple package With the regressed baffle trim, each fixture reduces glare and offers uniform, focused light distribution Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy Every LED downlight allows you to control the light output by being able to dim from 100 to 5 Set your light according to your mood and enjoy a pleasant atmosphere, every time Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrsday usage Get high quality home lighting with zero flickering, zero delay, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.