
4 Inch Trimless LED Recessed Plaster Downlight 5 CCT Selectable 2700K-5000K 15W 1000LM Dimmable
Mfr # LR24920-1PK
Zoro # G307581520
product price:Â $80.39
/ea
Free Shipping & Returns
Key Features
Voltage
120
Length
6
Width
3
Height
6
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR24920-1PK
Zoro #
G307581520
UPC #
697333249574
Country of Origin
China
Dimensions
Length
6
Width
3
Height
6
Details
Voltage
120
Housing Material
Metal
Standards
ETL Listed
CRI
80
Watts
15
Description
Luxrite Trimless LED Recessed Light Incorporate your ceiling lights into your ceiling with the frameless recessed light design that provides a more natural feel to your space Each LED downlight kit comes with a frame that you plaster onto the ceiling and paint over to hide the standard trim that ceiling lights typically have Then just wire the fixture to your home wiring and insert into the ceiling Twist lock the light into place and you not have a trimless retrofit light that is modern and offers a clean design appeal to the eye Sometimes picking a light color for your room is also a tough decision These recessed lights have a 5 color temperature switch which can adjust from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white Tune your lights during installation until your find the right fit for you Further customize your lighting by installing these to a dimmer to smoothly adjust from 100 to 10 lighting output as any time Built IC rated and wet location rated, makes these lights versatile to installation locations and are ideal for all spaces whether they are indoor or outdoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.