
4 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable Black
Mfr # LR23756 LR23770-1PK
Zoro # G507581337
product price:Â $34.79
/eaKey Features
Voltage
120120
Length
4.8
Width
1.02
Height
4.8
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR23756 LR23770-1PK
Zoro #
G507581337
UPC #
697333249093
Country of Origin
China
Dimensions
Length
4.8
Width
1.02
Height
4.8
Details
Voltage
120120
Housing Material
Metal
Standards
Energy Star, ETL Listed
Watts
10
CRI
80
Description
Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch The perfect solution to those that want the ability to pick the correct light for your home or business With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers Control the light output with it's smooth dimming capabilities which can go from 100 to 10 light, giving you a comfortable space every time
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.