4" LED Recessed Can Lights 5 CCT 2700K-5000K 10W (60W Equivalent) 750LM Dimmable Black 4-Pack

  • Mfr # LR23790 LR23792-4PK

  • Zoro # G307581506


product price:  $99.99
/pk 4, $25.00/ea
Free Shipping & Returns

Key Features

Voltage
120120
Length
5.1
Width
3.11
Height
5.1
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR23790 LR23792-4PK
Zoro #
G307581506
UPC #
697333249246
Country of Origin
China

Dimensions

Length
5.1
Width
3.11
Height
5.1

Details

Voltage
120120
Watts
10
Housing Material
Metal
Standards
Energy Star, ETL Listed
CRI
90

Description

Luxrite Recessed Lighting with 5 Color Temperature Switch The perfect solution to those that want the ability to pick the correct light for your home or business With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment Built with a lightweight design, each LED can light is easy to handle and install into your 4 inch can housings Just using the E26 adapter to screw in your lights and push the fixture into the housing with the metal tabs for a flush to ceiling finish You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers Control the light output with it's smooth dimming capabilities which can go from 100 to 10 light, giving you a comfortable space every time

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.