48FT LED RGBW Outdoor String Light Remote Control Color Changing 24 Edison S14 Bulbs IP65
- Mfr # LR40037-1PK
- Zoro # G412040196
product price:
$
78.99
/ea
Key Features
Fixture Height
0.14 in
Lighting Technology
LED
Dimmable
Yes
Rated Life
30,000 hr
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR40037-1PK
- Zoro #
- G412040196
- UPC #
- 607609863083
- Country of Origin
- Viet Nam
Dimensions
- Fixture Height
- 0.14 in
- Height
- 5.6
- Width
- 0.47 in
- Length
- 48
Details
- Watts
- 7.2
- Lighting Technology
- LED
- Dimmable
- Yes
- Rated Life
- 30,000 hr
- Voltage
- 120V
- Lamp Included / Lamp Not Included
- No
- Application
- Indoor/Outdoor Use
- Color Temperature
- 2200 K
- Material
- Plastic
- Power Source
- Plug In
- Finish
- Black
- For Use With
- Outdoor Lighting, String Lights
- Features
- Dimmable, IP65
Description
- •MULTICOLOR - Elevate your outdoor ambiance with RGB string lights that brings 8 vibrant colors and 8 dynamic modes to your space. Effortlessly switch from a romantic atmosphere to a playful setting, making warm nights more relaxing and festive in seconds. Complement your outdoor decor with beautiful colored string lights featuring 24 hanging sockets and shatterproof S14 LED bulbs. Create the perfect ambiance with this beautiful and versatile multicolor outdoor string lights.
- •REMOTE CONTROL - Adjust your color changing outdoor string lights with the remote that is included with every strand. Convenience is key and you'll be able to change these colorful lights from a distance. These rgb patio lights can also be controlled on the outlet plug as a backup. With a distance of 2 feet between each bulb and a 5.63-inch drop from the cable, these lights are perfect for holidays, events, or enhancing your garden, yard, pergola, gazebo, porch, deck, or patio.
- •WEATHERPROOF - Our outdoor LED string lights are designed to endure changing seasons and harsh weather conditions. With an IP65 wet rating, they withstand rain, snow, wind, and high temperatures, ensuring virtually weatherproof durability. Convenient to set up with included hooks at each bulb, you can customize the slack between bulbs for a personalized experience. Whether hanging straight or swaying like a French cafe, enjoy these bistro lights year-round in your own backyard
- •LINKABLE - Enjoy an end to end connection with these outdoor patio lights which can be connected to up to 2 strands . Each strand is 48FT which means you can potentially have 96FT of continuous light that will light up your space perfectly. The female end is 7.25 inches while the male end is 15.75 inches from the bulb, so you must plan accordingly. Once you have your desired amount, you can also close off the female end with the included cap for waterproof safety.
- •RELIABLE LIGHTING - These 48 foot outdoor hanging lights will provide you with a quality lighting experience to your exterior home with it's ability to handle the outdoors. Each strand is remote controlled with 8 colors (red, green, blue, light blue, orange, purple, warm white) and 8 modes (multi, strobe, twinkle, fade, breathe, flash, auto, random), dimmable, IP65 wet rated, 100V-240V plug in rated, links up to 2 strands, comes with 26 bulbs total, 24 hanging sockets, and has a 1 year warranty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.