
4FT T5 LED Tube Light Bulbs 24W 54W Equivalent 3200LM 4CCT 3500K-5000K Ballast Bypass, 12PK
Mfr # LR34154-12PK
Zoro # G712040353
product price: $212.99
/pk 12, $17.75/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
24 W
Bulb Base Type
G5
Bulb Shape
T5
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LR34154-12PK
Zoro #
G712040353
UPC #
607609862307
Country of Origin
China
Dimensions
Length
45.79 in
Width
0.62 in
Details
Voltage
120-277V
Watts
24 W
Bulb Base Type
G5
Bulb Shape
T5
Bulb Housing
Plastic
Color Temperature
3500/4000/5000/6500K
Lumens
3200
Standards
DLC Listed, UL Certified
Color Rendering Index
83
Bulb Beam Angle
180 Degrees
Bulb Primary Application
Indoor Use
Type
LED
For Use With
Ceiling Light Fixtures
Features
Damp Rated
Description
- •4 COLOR OPTIONS - Not able to decide which color you want in your space? These t5 LED bulbs have an adjustable color switch attached which can be used to change between 4cct color temperatures. Enjoy your lights at 3500K natural white, 4000K cool white, 5000K bright white, or 6500K daylight. Change your lights at any time without having to try traditional single color tube light bulbs until you get just the right look.
- •BRIGHT - Every LED tube light provides your 4 foot light fixtures with 3200 lumens of crisp, quality light that will brighten your space more efficiently than your standard 48 inch fluorescent tube lights, equivalent to 133 lm/W. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring an led replacement for fluorescent tubes.
- •BALLAST BYPASS - Hardwire each t5 LED bulb directly since these can handle single end or dual end powered connections. Capable of both 120V through 277V wiring installations and can work with existing shunted lamp holders/tombstones when dual end connected. If using a single end install, you will need to use non-shunted lamp holders/tombstones.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years. Each 4ft tube LED lights has a frosted cover and is shatterproof which allows for safer installation compared to glass fluorescent lights. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home or business requiring a t5ho bulb. These are the ideal f54t5 LED replacement to traditional fluorescent tube light bulbs.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 4ft LED ballast bypass bulbs that provide quality indoor and outdoor lighting. These T5 bulbs are quick to install, have a 4 cct tunable switch, 45.79 inch length pin to pin, damp location rated, UL Classified for your safety, DLC listed for reliability, works in direct wire ballast bypass single or double end installations, is g5 2-pin base, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.