Shop LUXRITE
See all product information
4FT T8 LED Tube Light Bulbs 12W/15W/18W Up to 2250LM 5CCT 3000K-6500K Ballast Bypass, 12PK
Mfr # LR34238-12PK
Zoro # G712040568
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
12/15/18 W
Bulb Base Type
G13
Bulb Shape
T8
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LR34238-12PK
Zoro #
G712040568
UPC #
607609861805
Country of Origin
China
Dimensions
Width
1.02 in
Length
47.75 in
Details
Voltage
120-277V
Watts
12/15/18 W
Bulb Base Type
G13
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
2700/3000/3500/4000/5000/6500K
Lumens
1620/1950/2250
Bulb Primary Application
Indoor Use
Bulb Beam Angle
220 Degrees
Color Rendering Index
83
Standards
DLC Listed, UL Classified
Type
LED
Features
Damp Rated
For Use With
Ceiling Light Fixtures
Description
- •5 COLOR OPTIONS - Not able to decide which color you want in your space? Each t8 LED light tube has an adjustable color switch attached which can be used to change between 5 cct color temperatures. Enjoy your lights at 3000K soft white, 3500K natural white, 4000K cool white, 5000K bright white, or 6500K daylight. Change your lights at any time without having to try traditional single color tube light bulbs until you get just the right look.
- •TUNABLE BRIGHTNESS - An adjustable option that allows you to control how much energy and how bright you want your lights to be. Each t8 LED bulbs 4 foot light has a 3 wattage switch which offer the ability to go from 12 watts, 18 watts, or 18 watts of power. With each adjustment the amount of light produced will also change. The 12W setting will offer 1620 lumens, 15W offers 1950 lumens, and 18W offers the brightest setting at 2250 lumens. Pick your preference based on location and room size.
- •BALLAST BYPASS - Hardwire these 4ft LED bulbs directly since these can handle single end or dual end powered connections. Capable of both 120V through 277V wiring installations and can work with existing shunted lamp holders/tombstones when dual end connected. If using a single end install, you will need to use non-shunted lamp holders/tombstones.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years. Each 4ft tube LED lights has a frosted cover and is shatterproof which allows for safer installation compared to glass fluorescent lights. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home or business requiring t8 LED lamps. These are the ideal f32t8 LED replacement to traditional fluorescent tube lights.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 4' LED light bulbs that provide quality indoor and outdoor lighting. Each LED tube light is quick to install, has a 5cct tunable switch, damp location rated, comes UL Classified for your safety, DLC listed for reliability, works in direct wire ballast bypass single or double end installations, is g13 2-pin base, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.