
4FT T8 LED Tube Light Bulbs 13W 32W Equivalent 1950LM 3CCT 3500K-5000K Universal, 12PK
Mfr # LR34237-12PK
Zoro # G912040627
product price: $195.99
/pk 12, $16.33/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
13 W
Bulb Base Type
G13
Bulb Shape
T8
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR34237-12PK
Zoro #
G912040627
UPC #
698746653354
Country of Origin
China
Dimensions
Width
1 in
Length
47.73 in
Details
Voltage
120-277V
Watts
13 W
Bulb Base Type
G13
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
3500/4000/5000K
Lumens
1900/1950
Standards
DLC Listed, UL Listed, UL Certified
Type
LED
Color Rendering Index
83
Bulb Primary Application
Indoor Use
Bulb Beam Angle
240 Degrees
For Use With
Ceiling Light Fixtures
Features
Dimmable, Damp Rated
Description
- •3 COLOR OPTIONS - Not able to decide which color you want in your space? Each t8 LED light tube has an adjustable color switch attached which can be used to change between 3 cct color temperatures. Enjoy your lights at 3500K natural white, 4000K cool white, or 5000K bright white. The lights also produce 1900 lumens at 3500K, while producing 1950 lumens at 400K and 5000K. Feel free to adjust your lights further by taking advantage of the dimming feature when using a dimming capable ballast.
- •PLUG & PLAY - Use these as a direct replacement to your existing fluorescent tube lights that make use of the ballast already in your ceiling fixture. These 48inch LED bulbs are compatible with an extensive list of ballasts so you can just install these without making any adjustment. Check ballast list for compatibility.
- •BALLAST BYPASS - Not using a ballast? Feel free to hardwire these directly since these can handle single end or dual end powered connections. Capable of both 120V and 277V wiring installations and can work with existing shunted lamp holders/tombstones when dual end connected. If using a single end install, you will need to use non-shunted lamp holders/tombstones.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years, based on 3 hrs/day use. Each t8 LED bulbs 4 foot has a frosted cover and is shatterproof which allows for safer installation compared to glass fluorescent lights. Use these in your shop, garage, workshop, office, basement, indoor, outdoor, or anywhere in your home requiring t8 LED lamps.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 4' tube light bulbs that provide quality indoor and outdoor lighting. Each LED tube lights is quick to install, has a 3cct tunable switch, damp location rated, comes UL listed and UL classified for your safety, works in direct wire ballast bypass single or double end installations, existing ballast fixtures, is g13 2-pin base, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.