5 Inch Ultra Thin LED Recessed Downlights 5CCT 2700K-5000K 12W 1000LM Dimmable IC Rated, 12PK
- Mfr # LR23749-12PK
- Zoro # G012040398
product price:
$
300.99
/pk of 12, $25.08/ea
Free Shipping & Returns
Key Features
Lumens
1000
Voltage
120V
Length
5.91 in
Width
5.91 in
Height
0.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR23749-12PK
- Zoro #
- G012040398
- UPC #
- 698746654740
- Country of Origin
- Thailand
Dimensions
- Length
- 5.91 in
- Width
- 5.91 in
- Height
- 0.96 in
Details
- Lumens
- 1000
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Shape
- Round
- Watts
- 12 W
- Housing Material
- Metal
- Standards
- Energy Star, ETL Listed
- CRI
- 80
- Application
- Indoor/Outdoor Use
- Features
- Dimmable, Wet Rated, IC Rated
- For Use With
- Recessed Lighting, Ceiling Lighting
- Power Source
- Hardwired
- Beam Angle
- 180 Degrees
Description
- •5 COLOR OPTIONS - Not sure what LED downlight color temperature you are looking for in your home? Each 5 in LED recessed lighting fixture has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed light fixtures will be adjustable through 5 cct color temperatures until you find the perfect light to select for your space.
- •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow ceilings. Each low profile LED shallow recessed light is the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern trim for a flush to ceiling finish, and does not require any can housing.
- •DIMMABLE - Control the brightness of your 5 inch round LED lights with it's smooth dimming feature that can be reduced to your preferred lighting output. Be in control of your recess lights that will dim smoothly without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location and IC insulation safe rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years to come. Each retrofit LED kit lasts longer than traditional incandescent recessed light bulbs which means less time worrying about changing your lights. Use in your bedroom, kitchen, bathroom, living room, garage, basement, patio, porch, soffit, and more.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with ultra thin LED light that provides quality indoor and outdoor lighting with a 5 color temperature tunable switch attached to each fixture. Every 5" LED downlight is quick to install, Energy Star and wet location rated for reliability, comes with a foam gasket for better sealing, IC air tight insulation contact safe and ETL listed, has a 180 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.