5/6 Inch LED Recessed Can Light 5CCT 2700K-5000K 17W 1500LM Dimmable Wet Rated ETL Listed, 4PK
- Mfr # LR23799-4PK
- Zoro # G612040248
product price:
$
84.49
/pk of 4, $21.12/ea
Key Features
For Use With
Recessed Lighting, Ceiling Lighting
Lighting Technology
LED
Lumens
1500
Voltage
120V
Length
7.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR23799-4PK
- Zoro #
- G612040248
- UPC #
- 607609862567
- Country of Origin
- China
- For Use With
- Recessed Lighting, Ceiling Lighting
- Lighting Technology
- LED
- Lumens
- 1500
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- 90
- Standards
- Energy Star, ETL Listed, Title 24
- Fixture Wattage
- 17 W
- Housing Material
- Metal
- Bulb Primary Application
- Indoor/Outdoor Use
- Bulb Beam Angle
- 110 Degrees
- Bulb Shape
- Round
- Features
- Dimmable, Wet Rated
Dimensions
- Length
- 7.33 in
- Width
- 7.33 in
- Height
- 3.23 in
Description
- •5 COLOR OPTIONS - Not sure what recessed light fixtures color temperature you are looking for in your home? Enhance your lighting experience with our 5 / 6 inch LED recessed light, equipped with a 5 color temperature switch on the back of each fixture. Tune to your preferred color, including 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white, to customize your atmosphere with ease.
- •BRIGHT - Enjoy superior lighting compared to standard LED downlights with our LED can lights that produce 1500 lumens of clear, bright light similar to larger fixtures. Despite its high output, this design only consumes 17 watts, ensuring savings on energy while delivering enhanced lighting across your entire home. Engineered for easy installation, these recessed ceiling lights are compatible with 5" or 6" can housings, both indoors and outdoors.
- •DIMMABLE - Effortlessly manage your home lighting intensity with these dimmable recess lights, allowing you to create a customized ambiance. By connecting them to a dimmer switch, you can smoothly transition from full brightness to your desired level of illumination, ensuring a pleasant atmosphere and efficient energy usage. With a wet location rating, these can be used indoors and outdoors without loss of quality. Ideal for new and old construction, remodels, soffit, eaves, and more.
- •CONTINUOUS LIGHT - Constructed with an astounding 50,000 hours of reliable use, translating to years of efficient lighting before you'll ever need replacement can lights for ceiling. This extended lifespan not only saves you the hassle of frequent light changes but also reduces maintenance costs, making it a smart and economical choice for long-term lighting. Use in your bedroom, kitchen, bathroom, living room, garage, basement, office, den, closet and any location needing bright ceiling lights.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 5/6 inch LED downlight kit that provides quality interior and exterior lighting with a 5 cct color temperature adjustable switch attached to each fixture. Every recessed LED ceiling light is quick to install, Energy Star and wet rated for reliability, Title 24 compliant, comes with a foam gasket for better sealing, smooth trim, CRI 90 and ETL listed, a 110 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.