
5"/6" Square LED Recessed Can Light 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 16-Pack
Mfr # LR23788-16PK
Zoro # G807581372
product price:Â $392.99
/pk 16, $24.56/ea
Free Shipping & Returns
Key Features
Voltage
120120
Length
6.75
Width
3.4
Height
6.75
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR23788-16PK
Zoro #
G807581372
UPC #
688099260910
Country of Origin
China
Dimensions
Length
6.75
Width
3.4
Height
6.75
Details
Voltage
120120
Housing Material
Metal
Standards
Energy Star, ETL Listed
CRI
90
Watts
12.5
Description
Luxrite Recessed Lighting with 5 Color Temperature Switch The perfect solution to those that want the ability to pick the correct light for your home or business With these Luxrite square LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment Built with a lightweight design, each LED can light is easy to handle and install into your 5 or 6 inch can housings Just using the E26 adapter to screw in your lights and push the fixture into the housing with the metal tabs for a flush to ceiling finish You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers Control the light output with it's smooth dimming capabilities which can go from 100 to 10 light, giving you a comfortable space every time
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.