6 Inch LED Disk Light 5CCT 2700K-5000K 12.5W 1000LM Dimmable Damp Rated Energy Star Bronze, 4PK

  • Mfr # LR23872-4PK

  • Zoro # G312041286


product price:  $52.75
/pk 4, $13.19/ea

Key Features

Length
7.4 in
Width
7.4 in
Voltage
120V
Height
1.25 in
Lumens
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR23872-4PK
Zoro #
G312041286
UPC #
607609862949
Country of Origin
Viet Nam

Dimensions

Length
7.4 in
Width
7.4 in
Height
1.25 in

Details

Voltage
120V
Lumens
1000
Watts
12.5 W
Lighting Technology
LED
Color
Bronze
Standards
Energy Star, ETL Listed, Title 24
Fixture Shape
Round
Beam Angle
110°
Features
Dimmable, Damp Rated
Housing Material
Metal
Color Temperature
2700/3000/3500/4000/5000K
CRI
90
For Use With
Flush Mount Lighting, Ceiling Lighting
Application
Indoor Use
Power Source
Hardwired

Description

  • •5 COLOR TUNABLE - Experience the ease of a surface mount LED ceiling light featuring selectable white lighting with five distinct color temperature options. Utilize the attached 5 CCT adjustable switch to transition between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white. Tailor the lighting tone to suit your style and create the ideal ambiance for spaces such as your closet, living room, bedroom, apartment, office, garage, and more.
  • •DIMMABLE - Transform your ceiling lights by incorporating a dimmer switch. Easily switch to your preferred lighting intensity, allowing you to shape the atmosphere to your liking. Accompanied by a wet location rating, each low profile bronze ceiling light is fitting for outdoor utilization on your porch, covered deck, entryway, or within a shed. It can also function as an overhead shower light, ensuring consistent and reliable light even in a damp environment.
  • •EASY INSTALL - Attain a modern and refined space in your home with our 6 inch LED light fixture. Whether enhancing existing setups or incorporating into new constructions, these lights are compatible with standard 3" and 4" octagonal and square junction boxes, delivering a seamless integration with the ceiling. Establish a direct connection to your home's electrical wiring for consistently reliable lighting.
  • •CONTINUOUS LIGHT - Every bronze light fixture is constructed for longevity, boasting an impressive lifespan of 50,000 hours. This extended duration means you won't require a replacement for years, minimizing the necessity for replacements. These built-in LED lights surpass the endurance of conventional ceiling LED lights and provide outstanding visibility and color quality with a CRI 90 rating. Their slim and shallow design is well-suited for lower ceilings or achieving a clean aesthetic.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 6" thin LED disc lights provide quality interior and exterior lighting with a 5cct color temperature switch attached to each fixture. Every led surface mount downlight is quick to install, damp location rated for reliability, ETL listed for your safety, Energy Star rated, Title 24 compliant, CRI 90, 120V wired, has a 110 degree flood light, and backed by a 5 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.