6 Inch LED Fire Rated Recessed Lights 5CCT 13W 1050LM Dimmable 2 Hour Rated Baffle, 12PK

  • Mfr # LR23493-12PK

  • Zoro # G512040461


product price:  $530.99
/pk 12, $44.25/ea
Free Shipping & Returns

Key Features

Lumens
1050
Voltage
120V
Length
6.79 in
Width
6.79 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR23493-12PK
Zoro #
G512040461
UPC #
607609861560
Country of Origin
Cambodia

Dimensions

Length
6.79 in
Width
6.79 in
Height
2 in

Details

Lumens
1050
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Housing Material
Steel
Watts
13 W
Standards
Energy Star, UL Certified, UL 263 Compliant, ASTM E119 Compliant, CAN ULCS101 Compliant, Title 24
CRI
90
Shape
Round
For Use With
Recessed Lighting, Ceiling Lighting
Features
Dimmable, Wet Rated, IC Rated
Application
Indoor/Outdoor Use
Beam Angle
110 Degrees
Power Source
Hardwired

Description

  • •FIRE RATED - Get the security you need while also providing ideal light to your property with these fire rated recessed light fixtures that remove the need of tenmat light covers or fire rated housings. With the help of it's reinforced and heat resistant steel casing, it's constructed to seal out oxygen for up to 2 hours, reducing fire progression from 1 floor to another. Certified compliant with UL 263, ASTM E119, and CAN ULC S101.
  • •AIR TIGHT AND IC RATED - Engineered with an airtight IC rating, it ensures safe contact with insulation materials, eliminating any risk of overheating or ignition. These slim LED lights are thermally protected, providing a worry-free lighting solution for your home or office. With a compact design that requires a mere 2 inches of ceiling clearance, they are versatile and suitable for various low profile and shallow ceiling types. Use in bedrooms, bathrooms, living rooms, garages and more.
  • •TUNABLE WHITE - Going beyond fire resistance and insulation compatibility, these recessed ceiling lights are built with a selectable 5 color temperature switch. During installation, simply toggle the color switch on these 6 inch LED recessed lights, choosing from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Don't hassle trying multiple LED downlights to find the ideal lighting. Adjust the color later on using the same switch, if needed.
  • •EASY INSTALL - With its integrated design, everything you need is included into a single simple to use retrofit downlight. Simply follow the installation process, and you'll have these lights up and running in no time. No tenmat light covers or can housings, just a slim canless recess light with spring clips and junction box that provides quality lighting that's rated for an exceptional 50,000 hours of use. Ideal for residential and commercial properties and any indoor our outdoor space.
  • •RELIABLE LIGHTING - When it comes to these fire retardant ultra thin LED panel lights, we know you'll have the safety you need while also providing CRI 90 quality lighting. Each 6" recessed lighting comes with a 2 hour fire rating, IC and airtight rated for insulation contact, UL and wet rated for reliability, Energy Star rated for efficiency, baffle trim, 5 cct color selectable, dimmable, compliant with UL 263, ASTM E119, and CAN ULC S101, 120V hardwired, and backed by a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.