Zoro Homepage

6 Inch Motion Sensor LED Flush Mount Light 3CCT 3000K-5000K 1000LM Adjustable Range and Timer

  • Mfr # LR23880-1PK

  • Zoro # G812041267


product price: $48.35
/ea

Key Features

Length
7.43 in
Width
7.43 in
Voltage
120V
Height
1.44 in
Lumens
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR23880-1PK
Zoro #
G812041267
UPC #
607609862994
Country of Origin
Viet Nam

Dimensions

Length
7.43 in
Width
7.43 in
Height
1.44 in

Details

Voltage
120V
Lumens
1000
Watts
13 W
Color Temperature
3000/4000/5000K
Standards
Energy Star, ETL Listed, Title 24
Housing Material
Metal
Color
White
Features
Dimmable, Damp Rated
Lighting Technology
LED
CRI
90
Fixture Shape
Round
Beam Angle
105°
Application
Indoor Use
For Use With
Flush Mount Lighting, Ceiling Lighting
Power Source
Hardwired

Description

  • •MOTION SENSOR - Simplify your life and experience the convenience of a motion sensor light fixture that automatically turns on when activity is detected in the detection area, whether it's day or night. No manual intervention is required, eliminating the need to touch a light switch. This 6" motion activated light stays on as long as movement is detected, ensuring a constant source of lighting. When you exit the space, a built-in timer will automatically turn off the lights.
  • •DETECTION RANGE - A low profile flush mount ceiling light that will detect motion within 100° at a 16FT range when installed at a height of 7.8FT. If used on a wall, you can decrease or increase the detection range to be up to 20FT away. With it's damp location rating, these are ideal for both indoor and outdoor locations such as closet, hallway, pantry, entryway, front door, utility room, bedroom, wardrobe, garage, basement, patio, laundry room, and more.
  • •ADJUSTABLE TIMER - Each slim LED ceiling light has a timer you can adjust to control how quickly the light goes off when it doesn't sense motion. Regular motion sensor lights turn off after 30 seconds, but you can set it to turn off instantly or stay on for up to 5 minutes when there's no movement. Customize it the way you like and set the time based on your frequency of use. There is also a secondary tunable switch which will keep the shutoff illumination from 0-30% brightness.
  • •TUNABLE WHITE - Uncertain about the ideal color temperature for your motion sensor closet light? Our 6in surface mount light comes equipped with an easy-to-use switch which you can toggle between 3000K soft white, 4000K cool white, or 5000K bright white. Enjoy the flexibility of adjusting your home lights across three color temperatures without having to try multipe single color fixtures. Set your ceiling lights to your preference until you have the right ambiance for your space.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with motion sensor closet lights that provides convenient motion sensitivity lighting with a 3 cct color temperature selectable switch attached to each fixture. Every automatic closet light is quick to install, dimmable, Energy Star and ETL listed, Title 24 compliant, damp rated, has an auto on off motion detector, 120 volt hardwire capability, 105 degree flood light, and backed by a 5 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.