
6 Inch Regressed LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1850LM Dimmable
Mfr # LR24940-1PK
Zoro # G607581336
product price: $90.95
/ea
Free Shipping & Returns
Key Features
Voltage
120
Length
6.75
Width
4.25
Height
6.75
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR24940-1PK
Zoro #
G607581336
UPC #
697333250082
Country of Origin
China
Dimensions
Length
6.75
Width
4.25
Height
6.75
Details
Voltage
120
Housing Material
Metal
Watts
24
CRI
90
Standards
Energy Star, ETL Listed
Description
Luxrite Recessed LED Lighting with 5 Selectable Colors Not sure what color you want your retrofit lights to be We have a simple solution with our 5 color temperature selectable downlight that give you the choice of switching between 5 kelvins during installation Each recessed fixture has an attached switch on the inside of each transformer that lets you choose 2700K Warm White, 3000K Soft White, 3500K Natural White, 4000K Cool White, or 5000K Bright White with 1 quick adjustment A complete retrofit lighting kit that works in any space and installs quickly Each recessed ceiling light is a canless design which does not require a recessed can and gives you everything needed in one simple package With the 25 inch deep regressed trim, each fixture reduces glare and offers uniform, focused light distribution Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy Every LED downlight allows you to control the light output by being able to dim from 100 to 5 Set your light according to your mood and enjoy a pleasant atmosphere, every time Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrsday usage Get high quality home lighting with zero flickering, zero delay, and zero worries
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.