
6" Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable Brushed Nickel 4-Pack
Mfr # LR23761 LR23777-4PK
Zoro # G107581416
product price:Â $126.99
/pk 4, $31.75/ea
Free Shipping & Returns
Key Features
Voltage
120120
Length
6.62
Width
1.02
Height
6.62
Standards
Energy Star, ETL Listed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LR23761 LR23777-4PK
Zoro #
G107581416
UPC #
697333249185
Country of Origin
China
Dimensions
Length
6.62
Width
1.02
Height
6.62
Details
Voltage
120120
Standards
Energy Star, ETL Listed
Housing Material
Metal
Watts
12
CRI
80
Description
Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch The perfect solution to those that want the ability to pick the correct light for your home or business With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light Choose from 27K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers Control the light output with it's smooth dimming capabilities which can go from 100 to 10 light, giving you a comfortable space every time
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.