Shop LUXRITE
See all product information
Create Account
8W LED Candelabra Bulb, 75W Equivalent, E12 Base, 1000 Lumens, 5000K Bright White, 16PK
- Mfr # LR21714
- Zoro # G124158059
product price:Â
$
114.99
/pk of 16, $7.19/ea
Free Shipping & Returns
Key Features
CRI
80
Finish
Clear
Material
Glass
Height
1.69 in
Bulb Base
E12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR21714
- Zoro #
- G124158059
- UPC #
- 727252277652
- Country of Origin
- China
Dimensions
- Height
- 1.69 in
- Width
- 4.48 in
- Length
- 4.48 in
Details
- CRI
- 80
- Finish
- Clear
- Material
- Glass
- Bulb Base
- E12
- Beam Angle
- 300°
- Equivalent Wattage
- 75 W Equivalent
- Dimmable
- Dimmable
- Brightness
- 1000 lm
- Lifespan
- 15000 hours
- Voltage
- 120V
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Standards
- UL Listed, Wet Rated
- Light Type
- LED
- Color Temperature
- 5000 K
- Wattage
- 8 W
Description
Brighten your home with timeless elegance and modern efficiency. The Luxrite LED CTC Candle Filament Bulb blends a classic candle-style design with advanced LED technology, producing 1000 lumens of bright white 5000K light while using only 8 watts at 120V. These energy-efficient candelabra bulbs help you save up to 90% on energy costs without sacrificing brightness or style. Enjoy smooth, flicker-free dimming from 10% to 100%, allowing you to create the perfect atmosphere - from soft, cozy lighting for relaxation to bright, inviting illumination for gatherings. With a high CRI of 80, every space looks vibrant and natural. Ideal for chandeliers, ceiling fans, and wall sconces, the E12 base LED bulbs are enclosed fixture rated and wet rated, making them safe and durable for versatile indoor and covered outdoor applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.