Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable Black 2-Pack

  • Mfr # LR23595 LR23689-2PK

  • Zoro # G907663305


product price: $142.99
/pk 2, $71.50/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
9
Width
0.7
Voltage
120120
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR23595 LR23689-2PK
Zoro #
G907663305
UPC #
697333247006
Country of Origin
China

Dimensions

Length
9
Width
0.7
Height
9

Details

Housing Finish
Black
Voltage
120120
Lumens
1200 Lumens
Watts
18
Standards
Energy Star, ETL Listed
For Use With
Flush Mount Lighting, Ceiling Lighting
Fixture Shape
Square
Housing Material
Metal
Rated Life
50000 Hours
CRI
80
Features
Dimmable, Wet Rated
Beam Angle
90 Degrees
Lighting Technology
LED

Description

Luxrite Slim Flush Mount Ceiling Light Fixtures Light your space with a flush mount ceiling light that offers the perfect solution to not knowing what light color will work best for your space Each surface mounted light has a switch located on the back of the fixture which allows you to change between 3000K soft white, 4000K cool white, and 5000K bright white during installation This way you can see how your room is going to look between each color and choose just the right color that fits your needs Another benefit that you will enjoy is the ability to dim your lights to a preferred setting when installed with a compatible dimmer You can go from 100 light output at one moment and the next you can lower it to 10 output with a simple adjustment Control your lighting the way that you want it throughout your day Installation is simple and each fixture can be installed to the standard 4 inch junction box using the tools included with each light When you're finished you'll have a flush to ceiling finish that gives your space quality light that will last With it's 50,000 hour lifetime rating, you won't have to worry about getting a replacement for the next 45 years, based on 3 hrsday use Energy Star and damp location rated for reliability, ETL Listed for your safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.