Shop LUXRITE
See all product information
Create Account
A15 Edison LED Bulb, 60W Equivalent, 8.5W, Dimmable, 2700K Warm White, Enclosed Fixture, 12PK
- Mfr # LR21690
- Zoro # G724158138
product price:Â
$
54.99
/pk of 12, $4.58/ea
Key Features
Equivalent Wattage
60 W Equivalent
Material
Glass
Dimmable
Dimmable
Bulb Base
E26
Standards
UL Listed, Wet Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21690
- Zoro #
- G724158138
- UPC #
- 727252391303
- Country of Origin
- China
- Equivalent Wattage
- 60 W Equivalent
- Color Temperature
- 2700 K
- Material
- Glass
- Dimmable
- Dimmable
- Bulb Base
- E26
- Standards
- UL Listed, Wet Rated
- Lifespan
- 15000 hours
- Voltage
- 120V
- Finish
- Clear
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Brightness
- 750 lm
- CRI
- 90
- Beam Angle
- 330°
- Light Type
- LED
- Wattage
- 8.5 W
Dimensions
- Length
- 3.46 in
- Height
- 1.88 in
- Width
- 3.46 in
Description
Enhance your home lighting with the LUXRITE A15 Edison LED Bulb, a perfect blend of style, performance, and energy efficiency. This 8.5W (60W equivalent) bulb delivers 2700K warm white glow with a high CRI 90 rating, ensuring true-to-life color and a cozy, inviting atmosphere in any space. Featuring a 330Deg. beam angle, it spreads bright, even illumination - ideal for living rooms, kitchen islands, ceiling fans, and dining areas. Its vintage clear glass filament design adds a decorative touch to any fixture, combining timeless Edison style with modern LED efficiency. This dimmable LED bulb provides smooth brightness control from 10% to 100%, allowing you to set the perfect mood. Designed for convenience, it's UL Listed, Title 20 Compliant, and wet-rated for enclosed fixtures, protecting against moisture and dust - perfect for bathrooms, porches, and other damp or outdoor areas. With a long 15,000-hour lifespan (lasting up to 13+ years), this energy-saving bulb reduces replacements and lowers your electricity costs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.