Zoro Homepage

A15 LED Light Bulbs 7W (40W Equivalent) 600LM 5000K Bright White Dimmable E26 Base 4-Pack

  • Mfr # LR21283-4PK

  • Zoro # G407580751


product price: $23.55
/pk 4, $5.89/ea

Key Features

Voltage
120
Watts
7
Bulb Base Type
E26
Bulb Shape
A15
Lumens
600 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21283-4PK
Zoro #
G407580751
UPC #
684500779323
Country of Origin
China

Dimensions

Width
2
Height
2
Length
3.5

Details

Voltage
120
Watts
7
Bulb Base Type
E26
Bulb Shape
A15
Lumens
600 Lumens
Light Color
Bright White
Indoor/Outdoor Usage
Indoor/Outdoor Use
Standards
UL Listed
Bulb Primary Application
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Bulb Beam Angle
220 Degrees
Wattage Equivalency
40

Description

Luxrite Enclosed Fixture Rated Lighting Enjoy energy efficient lighting in your home while still having better than standard quality light output Each Luxrite a15 LED light bulb only uses 7 watts of electricity but provides 600 lumens of vivid, colorful light which out classes traditional 40 watt incandescent light bulbs Control the look of your space with it's smooth dimming feature which can go from 100 to 10, making your home more enjoyable at any time of the day Not only will these LED light bulbs cut your costs by 82 but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting With it's enclosed fixture and damp location rating, you can use these in any area with full confidence Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.