A19 GU14 LED Light Bulbs 9W 60W Equivalent 800LM 5CCT 2700K-5000K Dimmable GU24 Base, 4PK

  • Mfr # LR21466-4PK

  • Zoro # G912040467


product price:  $28.15
/pk 4, $7.04/ea

Key Features

Voltage
120V
Watts
9 W
Bulb Base Type
GU24
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR21466-4PK
Zoro #
G912040467
UPC #
607609862413
Country of Origin
China

Dimensions

Width
2.36 in
Length
4.17 in

Details

Voltage
120V
Watts
9 W
Bulb Base Type
GU24
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
2700/3000/3500/4000/5000K
Lumens
800
Standards
ETL Listed, Title CA20 Compliant
Type
LED
Bulb Primary Application
Indoor Use
Light Color
5 Color Temperature Selectable
Bulb Beam Angle
220 Degrees
Color Rendering Index
90
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Features
Dimmable, Damp Rated

Description

  • •5 COLOR TUNABLE - Not sure what color gu24 bulb you want to use in your light fixtures or home? Enhance your lighting experience with our gu 24 light bulb, equipped with a 5 color temperature switch. Explore a range of options, including 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white, to customize your atmosphere with ease. Whether you're aiming for coziness, balance, or a clean white light, this bulb provides to your specific needs.
  • •BRIGHT - With a remarkable output of 800 lumens, these 2 prong light bulbs deliver impeccable lighting suitable for any setting, exceeding the brightness of typical 60W incandescent light bulbs. It enhances the lighting in your bedroom, living room, office, lamp, sconce, den, kitchen, or any area you desire, ensuring a brighter and more inviting home environment. Enjoy true color clarity with it's CRI 90 rating which provides more comfortable, natural lighting to your interior and exterior.
  • •DIMMABLE - Effortlessly manage your home lighting intensity with our gu24 led light bulb, allowing you to create a customized ambiance while enjoying energy-saving benefits. By connecting them to a dimmer switch, you can smoothly transition from full brightness to your desired level of illumination, ensuring not only a pleasant atmosphere but also efficient energy usage. These LED replacement bulbs reduce your electricity usage to only 9W, instead of 60W, while also providing brighter lighting.
  • •CONTINUOUS LIGHT - Built with an astounding 15,000 hours of reliable use, translating to years of efficient lighting before you'll even need to think about replacing it. This extended lifespan saves you the hassle of frequent bulb changes and also reduces maintenance costs, making it a smart choice for long-term lighting. Improve your indoor and outdoor lighting with these damp rated light bulbs that can handle different environments without loss of light quality.
  • •RELIABLE LIGHTING - Zero flickering light, zero eye straining glare, and zero worries with tunable a19 twist lock LED light bulbs that provide quality inside and outside lighting. Each light bulb is quick to install with it's 2 prong GU24 base, has a 5 cct color changing switch, comes ETL listed for your safety, damp location rated, 120V capable, 220 degree beam angle, and backed by a 2 year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products