
A19 LED Edison Black Light Bulb 6W UVA397-407nm Enclosed Fixture Rated E26 Base, 2PK
Mfr # LR21729-2PK
Zoro # G212040600
product price: $19.15
/pk 2, $9.58/eaKey Features
Voltage
120V
Watts
6 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21729-2PK
Zoro #
G212040600
UPC #
607609862260
Country of Origin
China
Dimensions
Length
4.13 in
Width
2.36 in
Details
Voltage
120V
Watts
6 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Glass
Light Color
Black Light
Bulb Beam Angle
300 Degrees
Type
LED
Bulb Primary Application
Indoor/Outdoor Use
Standards
UL Certified
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Features
Wet Rated
Description
- •GLOW IN THE DARK EFFECT - Experience the mesmerizing neon glow of fluorescent hues with our LED UV light bulb, casting an ultraviolet black light that elevates the vibrancy of your decorations. Whether you're using it indoors or outdoors, these black lights make fluorescent objects come alive with vibrant colors for a captivating experience.
- •WIDE APPLICATION - Our UV black light bulb have an extensive range of applications, serving various purposes. Use at black light parties, glow-in-the-dark events, clubs, pubs, and with Halloween decorations. They're also great for showcasing fluorescent posters, body paint, fluorescent powder, and fueling creative art projects. Whether you're planning a neon-themed birthday, wedding, or holiday celebration, these lights provide a captivating glow, creating a fun atmosphere.
- •UVA LEVEL - Each black light LED bulb has a UAV of 397-407nm and emits it's ultra violet light in a 300 degree range. When in use, these are safe for your eyes and are not harmful to your body or health.
- •ENERGY SAVING - Conserve your electricity usage with an LED blacklight bulb that uses only 6 watts of power. Compared to incandescent blacklights, you'll enjoy brighter UV lighting that produce fluorescent effects with these LED black light bulbs that reduce energy use but keep the classic look of traditional filament lights.
- •RELIABLE LIGHTING - Enjoy these black light bulbs outdoor and indoor for quality lighting effects to your surroundings and feel safe using them in enclosed fixtures without issue. These UV lights have a vintage edison design, are damp and wet location rated, UL certified for your safety, enclosed fixture rated, UAV of 397-407nm, A19 shape, E26 standard base, 10,000 hour lifetime, and a 2 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.