
A19 LED Edison Light Bulbs 12W 100W Equivalent 1600LM 3000K Soft White Dimmable E26 Base, 6PK
Mfr # LR21661-6PK
Zoro # G912040313
product price: $58.49
/pk 6, $9.75/eaKey Features
Voltage
120V
Watts
12 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21661-6PK
Zoro #
G912040313
UPC #
698746653316
Country of Origin
China
Dimensions
Width
2.36 in
Length
4.29 in
Details
Voltage
120V
Watts
12 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
3000K
Lumens
1600
Standards
UL Listed
Type
LED
Bulb Primary Application
Indoor Use
Color Rendering Index
80
Light Color
Soft White
Bulb Beam Angle
300 Degrees
Features
Dimmable, Damp Rated
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Description
- •BRIGHT - Enjoy more light throughout your home with edison bulbs that provide 1600 lumens of quality lighting that is perfect for any atmosphere and brighter than your standard 100 watt light bulb. Suitable for any decor and great for your floor lamp, ceiling fan, pendant fixture, ceiling light, sconce, post lamp, kitchen, living room, bedroom, office, and more.
- •DIMMABLE - Smooth dimming capability from 100% to 10% so you can adjust your lighting as needed in your interior or exterior. Be in control of your home lighting that can dim down to your preferred setting without flickering or issues. With it's damp location rating, you can even use these outdoors to add decorative appeal to any fixture.
- •CLASSIC DESIGN - Beautiful crystal clear glass with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use since these lights are comparable to 100W incandescent bulbs. Immediately trim down the cost of your electricity bill without decreasing brightness by making the investment into energy saving LED light bulbs.
- •CONTINUOUS LIGHT - Built to keep your home brighter for longer with 15,000 hours of lifetime which means no replacement will be needed for years to come. Appreciate these modern vintage light bulbs that last 7x longer than typical 100w light bulbs. Use them in a restaurant, cafe, shop, and more commercial spaces for a creative touch.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with LED antique light bulbs that provide quality indoor and outdoor lighting. Each a19 LED bulb is quick to install, damp rated for reliability, UL listed for your safety, has a 330° beam angle, and backed by a 2 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.