A19 LED Edison Yellow Light Bulbs 4.5W 60W Equivalent Clear Glass E26 Base, 6PK

  • Mfr # LR21725-6PK

  • Zoro # G512040676


product price: $42.49
/pk 6, $7.08/ea

Key Features

Voltage
120V
Watts
4.5 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21725-6PK
Zoro #
G512040676
UPC #
698746651121
Country of Origin
China

Dimensions

Width
2.36 in
Length
4.13 in

Details

Voltage
120V
Watts
4.5 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Glass
Standards
UL Listed
Bulb Primary Application
Indoor/Outdoor Use
Bulb Beam Angle
300 Degrees
Type
LED
Light Color
Yellow
Features
Wet Rated
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures

Description

  • •COLORFUL LIGHT - Each yellow LED bulb provides bright and vibrant colored light to any space of your home. Whether you want to use these indoors or outdoors, these lights are wet location rated to work in your preferred location. Bring color to your life with a yellow bulb that will show your spirit during holidays, events, or as accent lighting.
  • •VINTAGE DESIGN - Enjoy transparent glass with exposed filaments that give you the classic look of traditional edison light bulbs but maintain the energy savings of LED lighting. These color edison bulb will produce a deep, rich color that you can enjoy while also having eye appeal to the antique appearance of edison lighting.
  • •SAVE ENERGY - Cut the cost of your lighting with colored light bulbs that are equivalent to 60 watt incandescents but only use 4.5 watts of power. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
  • •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every LED yellow bulb is rated for 10,000 hours of use which is 8x longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these yellow LED bulb in your indoor and outdoor space. Each party light bulb is quick to install, has an E26 medium base, wet location rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.