A19 LED Light Bulb 100 Watt Equivalent, 5000K Bright White, 1500LM, Non-Dimmable, Standard, 16PK
- Mfr # LR21544
- Zoro # G024158173
product price:Â
$
49.49
/pk of 16, $3.09/ea
Key Features
Lifespan
11000 hours
Bulb Base
E26
Equivalent Wattage
100 W Equivalent
Material
Plastic
Width
4.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR21544
- Zoro #
- G024158173
- UPC #
- 727252220610
- Country of Origin
- China
Dimensions
- Width
- 4.56 in
- Size
- A19
- Length
- 4.56 in
- Height
- 2.48 in
Details
- Lifespan
- 11000 hours
- Bulb Base
- E26
- Equivalent Wattage
- 100 W Equivalent
- Material
- Plastic
- Beam Angle
- 180°
- Dimmable
- Non Dimmable
- Application
- Bedroom, Living Room, Kitchen, Bathroom
- Brightness
- 1500 lm
- CRI
- 80
- Wattage
- 12.5 W
- Fixture Type
- Fixed
- Voltage
- 120V
- Color Temperature
- 5000 K
- Standards
- ETL Listed
- Light Type
- LED
- Finish
- White
Description
Luxrite A19 LED Light Bulb - 100W Equivalent - Experience superior lighting with Luxrite's energy-efficient A19 LED bulbs. Designed to provide 1500 lumens of light, these bulbs deliver the same powerful illumination as traditional 100-watt incandescent bulbs while using only 12.5 watts of energy-cutting electricity costs by up to 85%. These non-dimmable LED bulbs are ETL listed for safety and reliability and are enclosed fixture rated and damp rated, making them perfect for indoor use. Ideal for lamps, sconces, chandeliers, pendant lights, ceiling fixtures, bathrooms, kitchens, bedrooms, and more. Upgrade to Luxrite LED light bulbs for long-lasting, flicker-free illumination with zero delay and zero worries.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.