A19 LED Light Bulb 100 Watt Equivalent, CRI90, 5CCT Selectable 2700K 3000K 3500K 4000K, 16PK
- Mfr # LR21480
- Zoro # G824158151
product price:Â
$
69.99
/pk of 16, $4.37/ea
Key Features
Beam Angle
220°
Dimmable
Dimmable
Equivalent Wattage
100 W Equivalent
Minimum Temperature
-4° F
Standards
ETL Listed, Title CA20 Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR21480
- Zoro #
- G824158151
- UPC #
- 727252109755
- Country of Origin
- China
Dimensions
- Size
- A19
- Height
- 2.3 in
- Width
- 2.3 in
- Length
- 4.56 in
Details
- Beam Angle
- 220°
- Dimmable
- Dimmable
- Equivalent Wattage
- 100 W Equivalent
- Minimum Temperature
- -4° F
- Standards
- ETL Listed, Title CA20 Compliant
- Bulb Base
- E26
- Voltage
- 120V
- CRI
- 90
- Brightness
- 1600 lm
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Light Type
- LED
- Lifespan
- 15000 hours
- Material
- Plastic
- Wattage
- 15 W
- Maximum Temperature
- 104° F
Description
Luxrite Color Selectable A19 LED Light Bulbs - Enhance your lighting experience with Luxrite's standard A19 LED light bulbs, designed to provide both energy efficiency and customizable lighting. These bulbs feature an onboard switch that allows you to select from five color temperatures: 2700K (warm white), 3000K (soft white), 3500K (natural white), 4000K (cool white), and 5000K (bright white). Achieve the perfect ambiance in your space without the hassle of trying multiple bulbs with fixed color options. Each A19 LED bulb consumes only 15 watts of electricity while delivering 1600 lumens of bright, vivid light, making it a superior replacement for traditional 100-watt incandescent bulbs. Enjoy high-quality illumination and energy savings without compromise. With a smooth dimming feature, you can adjust the brightness from full intensity to your desired level, creating the perfect atmosphere for any time of day. These bulbs are ETL-listed and Title 20 (California Energy Commission) compliant. ensuring you receive the best in indoor lighting. Thanks to their damp location rating, these versatile LED bulbs are suitable for use in various areas, including lamps, sconces, chandeliers, pendant fixtures, bedrooms, bathrooms, kitchens, post lights, and more. Experience zero delay, zero flickering, and zero worries with Luxrite LED light bulbs. Make the switch today and enjoy energy-efficient lighting that enhances your home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.