Shop LUXRITE
See all product information
Create Account
A19 LED Light Bulb 60 Watt Equivalent, Non-Dimmable, 5000K Bright White, 800LM, Standard, 48PK
- Mfr # LR21534
- Zoro # G623781246
product price:Â
$
90.49
/pk of 48, $1.89/ea
Key Features
Finish
White
Standards
ETL Listed
Width
4.11 in
Dimmable
No
Bulb Base
E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21534
- Zoro #
- G623781246
- UPC #
- 607609866299
- Country of Origin
- China
- Finish
- White
- Color Temp.
- 5000K (Bright White)
- Standards
- ETL Listed
- Dimmable
- No
- Bulb Base
- E26
- Fixture Type
- Fixed
- Watts
- 8 W
- Lumens
- 800 lm
- Material
- Plastic
- Voltage Rating
- 120 V
- Beam Angle
- 180 degrees
- Use Rating
- Damp Rated
- Item
- LED Light Bulb
- Indoor/Outdoor
- indoor
- Lifespan Years
- 7 years
- Application
- Bedroom, Living Room, Kitchen, Bathroom
- Features
- Shatter Proof
- Light Type
- LED
- Rated Life
- 11,000 hr
- CRI
- 80
Dimensions
- Width
- 4.11 in
- Height
- 2.3 in
- Length
- 4.11 in
- Size
- A19
Description
Luxrite A19 LED Light Bulbs - Enhance your lighting experience with Luxrite A19 LED Light Bulbs, featuring a 5000K bright white color temperature. Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each a19 LED bulb only uses 8 watts of electricity but provides 800 lumens of vivid, colorful light which out classes traditional 60 watt incandescent light bulbs. Making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your energy usage but they come ETL listed so you know you are getting the best in indoor and outdoor lighting. With it's damp location rating, you can use these in any area with full confidence. With a long lifespan of 11,000 hours, these LED bulbs will continue to provide consistent, high-quality light for years to come. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.