A19 LED Light Bulb 75 Watt Equivalent, 4000K Cool White, 1100LM, Non-Dimmable, Standard, 8PK
- Mfr # LR21538
- Zoro # G723781238
product price:Â
$
23.49
/pk of 8, $2.94/ea
Key Features
CRI
80
Application
Bedroom, Living Room, Kitchen, Bathroom
Width
4.11 in
Lifespan Years
7 years
Length
4.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21538
- Zoro #
- G723781238
- UPC #
- 607609866381
- Country of Origin
- China
- CRI
- 80
- Application
- Bedroom, Living Room, Kitchen, Bathroom
- Lifespan Years
- 7 years
- Color Temp.
- 4000K (Cool White)
- Material
- Plastic
- Standards
- ETL Listed
- Indoor/Outdoor
- indoor
- Dimmable
- No
- Beam Angle
- 180 degrees
- Watts
- 9.5 W
- Rated Life
- 11,000 hr
- Finish
- White
- Lumens
- 1100 lm
- Fixture Type
- Fixed
- Bulb Base
- E26
- Item
- LED Light Bulb
- Use Rating
- Damp Rated
- Light Type
- LED
- Features
- Shatter Proof
- Voltage Rating
- 120 V
Dimensions
- Width
- 4.11 in
- Length
- 4.11 in
- Height
- 2.3 in
- Size
- A19
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a19 LED light bulb only uses 9.5 watts of electricity but provides 1100 lumens of vivid, colorful light which out classes traditional 75 watt incandescent light bulbs. Not only will these LED light bulbs cut your costs by 85% but they come ETL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture and damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.