Shop LUXRITE
See all product information
Create Account
A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 24PK
- Mfr # LR21433-24PK
- Zoro # G607580797
product price:Â
$
117.49
/pk of 24, $4.90/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
11
Bulb Base Type
E26
Bulb Shape
A19
Lumens
1100 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21433-24PK
- Zoro #
- G607580797
- UPC #
- 686162847129
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 11
- Bulb Base Type
- E26
- Bulb Shape
- A19
- Lumens
- 1100 Lumens
- Light Color
- Bright White
- Bulb Beam Angle
- 220 Degrees
- Wattage Equivalency
- 75
- Bulb Primary Application
- Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
- Indoor/Outdoor Usage
- Indoor/Outdoor Use
- Standards
- Energy Star, UL Listed
Dimensions
- Height
- 2.4
- Width
- 2.4
- Length
- 4.25
Description
Luxrite Enclosed Fixture Rated Lighting Enjoy energy efficient lighting in your home while still having better than standard quality light output Each Luxrite a19 LED light bulb only uses 11 watts of electricity but provides 1100 lumens of vivid, colorful light which out classes traditional 75 watt incandescent light bulbs Control the look of your space with it's smooth dimming feature which can go from 100 to 10, making your home more enjoyable at any time of the day Not only will these LED light bulbs cut your costs by 85 but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting With it's enclosed fixture and damp location rating, you can use these in any area with full confidence Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.