
A19 LED Light Bulbs 8W (60W Equivalent) Green Colored Bulbs Non-Dimmable E26 Base 2-Pack
Mfr # LR21492-2PK
Zoro # G707580505
product price: $19.65
/pk 2, $9.83/eaKey Features
Voltage
120
Watts
8
Bulb Base Type
E26
Bulb Shape
A19
Indoor/Outdoor Usage
Indoor/Outdoor Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21492-2PK
Zoro #
G707580505
UPC #
688099260385
Country of Origin
China
Dimensions
Length
4.25
Width
2.36
Height
2.36
Details
Voltage
120
Watts
8
Bulb Base Type
E26
Bulb Shape
A19
Indoor/Outdoor Usage
Indoor/Outdoor Use
Wattage Equivalency
60
Standards
UL Listed
Bulb Primary Application
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Light Color
Green
Bulb Beam Angle
220 Degrees
Description
Luxrite A19 LED Colored Light Bulbs Express yourself with these colored LED bulbs that will brighten your space with vivid color that you will enjoy Available in a variety of colors, so you can mix and match other colored bulbs together for a unique twist to your space You can use these for general home lighting, holidays, events, special occasions, or make parties a blast with lights that will really bring out your spirit Each light bulb is equivalent to a 60 watt incandescent but only uses 8 watts of power, which means not only will you get to enjoy a colorful space but you will also save energy while doing it With it's damp location rating, you'll be able to use these in almost any location without issue Along with it's energy savings, these will also last 8 times longer than traditional lights with it's 10,000 hour lifetime Built to last, you can use these lights year after year and not have to think about getting replacements Zero flickering light, zero delay, and zero worry with Luxrite color light bulbs that are UL listed for your safety
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.