Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base 2-Pack

  • Mfr # LR21490-2PK

  • Zoro # G107580778


product price: $17.68
/pk 2, $8.84/ea

Key Features

Voltage
120
Watts
8
Bulb Base Type
E26
Bulb Shape
A19
Length
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21490-2PK
Zoro #
G107580778
UPC #
688099260361
Country of Origin
China

Dimensions

Length
4.25
Width
2.36
Height
2.36

Details

Voltage
120
Watts
8
Bulb Base Type
E26
Bulb Shape
A19
Light Color
Yellow
Standards
UL Listed
Wattage Equivalency
60
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Beam Angle
220 Degrees
Bulb Primary Application
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures

Description

Luxrite A19 LED Colored Light Bulbs Express yourself with these colored LED bulbs that will brighten your space with vivid color that you will enjoy Available in a variety of colors, so you can mix and match other colored bulbs together for a unique twist to your space You can use these for general home lighting, holidays, events, special occasions, or make parties a blast with lights that will really bring out your spirit Each light bulb is equivalent to a 60 watt incandescent but only uses 8 watts of power, which means not only will you get to enjoy a colorful space but you will also save energy while doing it With it's damp location rating, you'll be able to use these in almost any location without issue Along with it's energy savings, these will also last 8 times longer than traditional lights with it's 10,000 hour lifetime Built to last, you can use these lights year after year and not have to think about getting replacements Zero flickering light, zero delay, and zero worry with Luxrite color light bulbs that are UL listed for your safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.