Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable GU24 Base 24-Pack

  • Mfr # LR21460-24PK

  • Zoro # G107580648


product price: $108.99
/pk 24, $4.54/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
9
Bulb Base Type
GU24
Bulb Shape
A19
Lumens
800 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21460-24PK
Zoro #
G107580648
UPC #
688099258658
Country of Origin
China

Dimensions

Length
4.38
Width
2.3
Height
2.3

Details

Voltage
120
Watts
9
Bulb Base Type
GU24
Bulb Shape
A19
Lumens
800 Lumens
Wattage Equivalency
60
Standards
UL Listed
Light Color
Warm White
Bulb Beam Angle
220 Degrees
Bulb Primary Application
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Indoor/Outdoor Usage
Indoor/Outdoor Use

Description

Luxrite Enclosed Fixture Rated Lighting Enjoy energy efficient lighting in your home while still having better than standard quality light output Each Luxrite GU24 LED light bulb only uses 9 watts of electricity but provides 800 lumens of vivid, colorful light which out classes traditional 60 watt incandescent light bulbs Control the look of your space with it's smooth dimming feature which can go from 100 to 10, making your home more enjoyable at any time of the day Not only will these A19 LED light bulbs cut your costs by 85 but they come damp rated and UL listed so you know you are getting the best in indoor and outdoor lighting With it's enclosed fixture rating, you can use these in any area with full confidence Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.