A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 3000K Soft White E26 Base 4-Pack

  • Mfr # LR21471-4PK

  • Zoro # G807580993


product price: $32.55
/pk 4, $8.14/ea

Key Features

Voltage
120
Watts
9
Bulb Base Type
E26
Bulb Shape
A19
Lumens
800 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21471-4PK
Zoro #
G807580993
UPC #
688099258719
Country of Origin
China

Dimensions

Height
2.36
Width
2.36
Length
4.25

Details

Voltage
120
Watts
9
Bulb Base Type
E26
Bulb Shape
A19
Lumens
800 Lumens
Standards
UL Listed
Light Color
Soft White
Wattage Equivalency
60
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Beam Angle
240 Degrees
Bulb Primary Application
Lamps, Sconces, Recessed Lights

Description

Luxrite Dusk to Dawn Light Bulbs Enjoy a convenient way to brighten the exterior of your home with dusk to dawn light bulbs which automatically turn on and off depending on the time of day Even when you are not home, these lights will turn on when it gets dark and illuminate the area No hands on action is necessary, allowing it to conserve energy when needed Not only will you save from the automatic sensing feature but they only use 9W of power comparable to a 60W incandescent bulb Featuring an E26 standard base, these can be used in any fixture including totally enclosed fixtures that still allow sunlight in These are a reliable choice for outdoor lighting and is safe to handle damp locations to provide continuous light Make the right choice for your future lighting in your porch, front yard, back yard, garage, hallways, driveways, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.