Zoro Homepage

A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 4-Pack

  • Mfr # LR21483-4PK

  • Zoro # G907580886


product price: $37.59
/pk 4, $9.40/ea

Key Features

Voltage
120
Watts
9
Bulb Base Type
E26
Bulb Shape
A19
Lumens
800 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21483-4PK
Zoro #
G907580886
UPC #
688099258788
Country of Origin
China

Dimensions

Width
2.36
Length
4.52
Height
2.36

Details

Voltage
120
Watts
9
Bulb Base Type
E26
Bulb Shape
A19
Lumens
800 Lumens
Bulb Beam Angle
240 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Primary Application
Lamps, Sconces, Recessed Lights
Light Color
Bright White
Standards
UL Listed
Wattage Equivalency
60

Description

Luxrite Motion Activated Dusk to Dawn Light Bulbs Enjoy a convenient way to brighten the exterior of your home with dusk to dawn light bulbs which remain off during the day and only turn on at night when motion is detected Even when you are not home, these lights will turn on when someone is in range of the lights at night, leaving you feeling secure and safe No hands on action is necessary, allowing it to conserve energy when needed and also has a 30 second timer to shut off when there is no longer any motion Not only will you save from the automatic sensing feature but they only use 9W of power comparable to a 60W incandescent bulb Featuring an E26 standard base, these can be used in almost any space as long as the sensor is not blocked totally enclosed fixtures are not recommended Just make sure to point the sensor towards the desired detection range and these lights will sense any motion within 9 ft which creates a 18ft detection area These are a reliable choice for outdoor lighting and is safe to handle damp locations to provide continuous light Make the right choice for your future lighting in your porch, front yard, back yard, garage, hallways, driveways, closets, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.