Zoro Homepage

A19 LED Red and Green Light Bulbs 8W 60W Equivalent E26 Base

  • Mfr # LR21492 LR21495-1PC

  • Zoro # G812040246


product price: $17.49
/ea

Key Features

Voltage
120V
Watts
8 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21492 LR21495-1PC
Zoro #
G812040246
UPC #
698746651756
Country of Origin
China

Dimensions

Length
4.25 in
Width
2.36 in

Details

Voltage
120V
Watts
8 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
Type
LED
Standards
UL Listed
Bulb Primary Application
Indoor Use
Bulb Beam Angle
300 Degrees
Light Color
Red & Green
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Features
Damp Rated

Description

  • •COLORFUL LIGHT - Each red and green led light bulb provides bright and vibrant colored light to any space of your home. Whether you want to use these indoors or outdoors, these lights are damp location rated to work in your preferred location. Bring color to your life with red lights that will show your spirit during Christmas, holidays, or as accent lighting.
  • •SAVE ENERGY - Cut the cost of your lighting with colored light bulbs that are equivalent to 60 watt incandescents but only use 8 watts of power. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
  • •INSTANT ON - Get light at the moment you flip the switch! There is zero delay or charge time needed to get your red light bulb working for you.
  • •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every green and red led bulbs are rated for 10,000 hours of use which is 8x longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these red and green LED lights in your indoor and outdoor space. Each Christmas light bulb is quick to install, has an E26 medium base, damp location rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.