
A19 LED Red Light Bulbs 8W 60W Equivalent E26 Base Porch Christmas Party Holiday Lighting, 3PK
Mfr # LR21495-3PK
Zoro # G912040191
product price: $21.99
/pk 3, $7.33/eaKey Features
Voltage
120V
Watts
8 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR21495-3PK
Zoro #
G912040191
UPC #
698746650629
Country of Origin
China
Dimensions
Length
4.25 in
Width
2.36 in
Details
Voltage
120V
Watts
8 W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
Color Rendering Index
80
Bulb Beam Angle
300 Degrees
Bulb Primary Application
Indoor Use
Light Color
Red
Type
LED
Standards
UL Listed
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Features
Dimmable, Damp Rated
Description
- •COLORFUL LIGHT - Each red led light bulb provides bright and vibrant colored light to any space of your home. Whether you want to use these indoors or outdoors, these lights are damp location rated to work in your preferred location. Bring color to your life with red lights that will show your spirit during Halloween, Christmas, or as accent lighting.
- •SAVE ENERGY - Cut the cost of your lighting with colored light bulbs that are equivalent to 60 watt incandescents but only use 8 watts of power. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
- •INSTANT ON - Get light at the moment you flip the switch! There is zero delay or charge time needed to get your red light bulb working for you.
- •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every red led bulbs are rated for 10,000 hours of use which is 8x longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these red LED lights in your indoor and outdoor space. Each party light bulb is quick to install, has an E26 medium base, damp location rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.