Shop LUXRITE
See all product information
Create Account
A23 LED Light Bulb, 33 Watt, E26 Base Bulb, 4000 Lumens, Dimmable, 3000K Soft White, 240Deg., 6PK
- Mfr # LR21456
- Zoro # G924158150
product price:Â
$
84.99
/pk of 6, $14.17/ea
Key Features
Lifespan
15000 hours
Material
Glass with PET Coating, Metal
Dimmable
Dimmable
CRI
80
Width
3.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21456
- Zoro #
- G924158150
- UPC #
- 727252214060
- Country of Origin
- China
- Lifespan
- 15000 hours
- Material
- Glass with PET Coating, Metal
- Dimmable
- Dimmable
- CRI
- 80
- Beam Angle
- 240°
- Bulb Base
- E26
- Wattage
- 33 W
- Finish
- Frost
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Voltage
- 120V
- Light Type
- LED
- Brightness
- 4000 lm
- Standards
- UL Listed, Damp Rated
- Color Temperature
- 3000 K
- Minimum Temperature
- -4° F
Dimensions
- Width
- 3.22 in
- Length
- 3.22 in
- Height
- 5.67 in
Description
Transform your space with the LUXRITE A23 LED light bulb, where powerful brightness meets modern efficiency. Emitting 4000 lumens of soft white light, this 33W LED bulb replaces a 300W incandescent, giving you the same glow for a fraction of the energy. Enjoy a warm, inviting 3000K color temperature that enhances comfort while making colors appear vivid and true-to-life. Designed to last up to 13.7 years and costing only $3.97 per year to operate, it's the smart choice for anyone seeking long-term savings and reliability. The dimmable feature lets you create the perfect atmosphere, bright for work, soft for relaxation. Built with shatter-proof materials and rated for damp environments, it's safe for kitchens, bathrooms, and covered patios. With its standard E26 base and UL certification, this LED bulb offers dependable performance, effortless installation, and sustainable illumination that shines brighter, longer, and smarter.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.