
B11 LED Bulbs 5W (60W Equivalent) 550LM 3500K Natural White Dimmable E12 Candelabra Base 24-Pack
Mfr # LR21645-24PK
Zoro # G307580738
product price:Â $120.99
/pk 24, $5.04/ea
Free Shipping & Returns
Key Features
Voltage
120120
Watts
5
Bulb Base Type
E12
Bulb Shape
B11
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR21645-24PK
Zoro #
G307580738
UPC #
697333250822
Country of Origin
China
Dimensions
Height
1.3
Length
3.8
Width
1.3
Details
Voltage
120120
Watts
5
Bulb Base Type
E12
Bulb Shape
B11
Lumens
550 Lumens
Standards
UL Listed
Indoor/Outdoor Usage
Indoor/Outdoor Use
Light Color
Natural White
Wattage Equivalency
60
Bulb Beam Angle
330 Degrees
Bulb Primary Application
Chandeliers, Sconces, Ceiling Fans, Post Lamps
Description
Luxrite Vintage LED Candelabra Light Bulbs Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality The exposed filament LED chips is not only save you energy but are eye catching in any space A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb Feel secure knowing you won't have to replace these lights for the next 9 years Get continuous light with no interruptions and enjoy the classic edison style with LED technology Zero flickering, zero delay, zero worries
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.