Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B11 LED Light Bulbs 4W (40W Equivalent) 360LM 2700K Warm White Dimmable E12 Candelabra Base 24-Pack

  • Mfr # LR21552-24PK

  • Zoro # G407580546


product price: $120.99
/pk 24, $5.04/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
4
Bulb Base Type
E12
Bulb Shape
B11
Bulb Primary Application
Chandeliers, Sconces, Ceiling Fans, Post Lamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR21552-24PK
Zoro #
G407580546
UPC #
686162848454
Country of Origin
China

Dimensions

Height
1.3
Width
1.3
Length
3.8

Details

Voltage
120
Watts
4
Bulb Base Type
E12
Bulb Shape
B11
Lumens
360 Lumens
Bulb Primary Application
Chandeliers, Sconces, Ceiling Fans, Post Lamps
Light Color
Warm White
Standards
UL Listed
Bulb Beam Angle
330 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor Use
Wattage Equivalency
40

Description

Luxrite Frosted LED Candelabra Light Bulbs Get the traditional appeal of old fashioned frosted light bulbs without the high electricity usage Each candelabra bulb has a frosted glass lens with interior LED filaments for quality light output but is gentle on the eyes A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb Feel secure knowing you won't have to replace these lights for the next 9 years Get continuous light with no interruptions and enjoy the classic frosted style with LED technology Zero flickering, zero delay, zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.