
B11 LED Orange Light Bulbs 4.5W 40W Equivalent Colored Glass E12 Candelabra Base, 2PK
Mfr # LR21746-2PK
Zoro # G712040247
product price: $16.49
/pk 2, $8.25/eaKey Features
Voltage
120V
Watts
4.5 W
Bulb Base Type
E12
Bulb Shape
B11
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR21746-2PK
Zoro #
G712040247
UPC #
698746651886
Country of Origin
China
Dimensions
Length
3.97 in
Width
1.37 in
Details
Voltage
120V
Watts
4.5 W
Bulb Base Type
E12
Bulb Shape
B11
Bulb Housing
Glass
Bulb Beam Angle
330 Degrees
Standards
UL Listed
Type
LED
Bulb Primary Application
Indoor/Outdoor Use
Light Color
Orange
Features
Wet Rated
For Use With
Chandeliers, Sconces, Ceiling Fans, Post Lamps
Description
- •COLORFUL LIGHT - Each orange LED bulbs provides bright and vibrant colored light to any space of your home. Whether you want to use these indoors or outdoors, these lights are wet location rated to work in your preferred location. Bring color to your life with a orange light bulbs that will show your spirit during Halloween, events, parties and are ideal for use in your porch, sconce, post lamp, chandelier, ceiling fan, or as accent lighting.
- •VINTAGE DESIGN - Enjoy transparent glass with exposed filaments that give you the classic look of traditional edison light bulbs but maintain the energy savings of LED lighting. These color edison bulb will produce a deep, rich color that you can enjoy while also having eye appeal to the antique appearance of edison lighting.
- •SAVE ENERGY - Cut the cost of your lighting with an LED orange light bulb that is equivalent to 40 watt incandescents but only use 4.5 watts of power. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
- •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every orange candelabra light bulbs is rated for 10,000 hours of use which last longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come. LR21746
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these orange candleabra bulbs in your indoor and outdoor space. Each candle bulb is quick to install, has a small E12 base, wet location rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.