Shop LUXRITE
See all product information
Create Account
BR30 LED Light Bulb, 10W (85 Watt Equivalent), 5CCT 2700K 3000K 3500K 4000K 5000K, 6PK
- Mfr # LR31628
- Zoro # G724158121
product price:Â
$
36.49
/pk of 6, $6.08/ea
Key Features
Bulb Base
E26
Material
Plastic
Width
3.74 in
Application
Bedroom, Living Room, Kitchen, Bathroom
Brightness
850 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR31628
- Zoro #
- G724158121
- UPC #
- 727252008997
- Country of Origin
- China
Dimensions
- Width
- 3.74 in
- Height
- 3.74 in
- Size
- BR30
- Length
- 5.11 in
Details
- Bulb Base
- E26
- Material
- Plastic
- Application
- Bedroom, Living Room, Kitchen, Bathroom
- Brightness
- 850 lm
- Finish
- White
- Voltage
- 120V
- Equivalent Wattage
- 85 W Equivalent
- Light Type
- LED
- Dimmable
- Dimmable
- Standards
- UL Listed
- Beam Angle
- 110°
- Wattage
- 10 W
- Lifespan
- 25000 hours
- CRI
- 90
- Color Temperature
- 2700 K, 3000 K, 4000 K, 5000 K, 6500 K
Description
Luxrite LED BR30 Flood Light Series - Illuminate your home with the durable and energy-efficient Luxrite BR30 LED flood light bulb. This high-quality light bulb provides clear, vivid lighting that brightens every corner of your space. Enjoy full control over your lighting with dimming capabilities, allowing you to adjust from 100% to 10% brightness, creating a pleasant atmosphere tailored to your needs. The Luxrite BR30 LED bulb offers customizable color options with an onboard switch, allowing you to choose from a variety of color temperatures (Kelvin): 2700K (Warm White), 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), and 5000K (Bright White). Find the perfect color to match your home's ambiance. Instant Energy Savings - Save on electricity costs and reduce the frequency of bulb replacements with just 7W of power consumption. These energy-efficient bulbs provide long-lasting performance, offering up to 25,000 hours of life (equivalent to 22.8 years at 3 hours per day). In comparison, traditional incandescent BR30 bulbs last only 2,500 hours, making the Luxrite LED BR30 bulbs 10 times longer-lasting. Upgrade your lighting today and enjoy both savings and reliability!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.