Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 5000K Bright White Dimmable E26 Base 12-Pack

  • Mfr # LR31875-12PK

  • Zoro # G307580905


product price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
9
Bulb Base Type
E26
Bulb Shape
BR30
Lumens
650 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR31875-12PK
Zoro #
G307580905
UPC #
698746652708
Country of Origin
China

Dimensions

Length
5
Width
3.7
Height
3.7

Details

Voltage
120
Watts
9
Bulb Base Type
E26
Bulb Shape
BR30
Lumens
650 Lumens
Wattage Equivalency
65
Light Color
Bright White
Bulb Primary Application
Recessed Lighting, Ceiling Lighting
Standards
UL Listed
Indoor/Outdoor Usage
Indoor/Outdoor Use
Bulb Beam Angle
110 Degrees

Description

Luxrite LED BR30 R30 Flood Light Series Light up your home with Luxrite's R30 LED light bulb which is constructed with a durable design and will flawlessly illuminate every corner of your home with vivid and clear lighting that you will appreciate Each flood light bulb has the capability to dim from 100 to 10 lighting output which puts you in control of your lighting needs and allows you to take delight in a pleasant atmosphere every time These series of BR30 light bulbs come in a wide variety of color Kelvin, which are 2700K Warm White, 3000K Soft White, 3500K Natural White, 4000K Cool White, 5000K Bright White, 6500K Daylight White Check out each color to see which light will be the perfect fit in your home No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space Compared to a normal 65W R30 flood light bulb, you can instantly save your energy consumption with only 85W of power Not only will you use less power but these LED R30 bulbs are more reliable and reduce your relamp frequency by having a 15,000 hour lifetime That's equivalent to 137 years when used for only 3 hrsday The standard incandescent BR30 light bulb only offers a 2,000 hour lifetime, which makes our BR30 LED flood bulbs more than 7x longer lasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.