Zoro Homepage

BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 4-Pack

  • Mfr # LR31857-4PK

  • Zoro # G407580904


product price: $36.79
/pk 4, $9.20/ea

Key Features

Voltage
120
Watts
9
Bulb Base Type
E26
Bulb Shape
BR30
Lumens
850 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR31857-4PK
Zoro #
G407580904
UPC #
697333248591
Country of Origin
China

Dimensions

Length
5.11
Height
3.74
Width
3.74

Details

Voltage
120
Watts
9
Bulb Base Type
E26
Bulb Shape
BR30
Lumens
850 Lumens
Indoor/Outdoor Usage
Indoor/Outdoor Use
Standards
UL Listed, Energy Star
Bulb Primary Application
Recessed Lighting, Ceiling Lighting
Wattage Equivalency
65
Bulb Beam Angle
110 Degrees

Description

Luxrite BR30 LED Flood Light Bulbs Not sure what color you should pick for your home ceiling lights Our BR30 flood bulbs allow you to switch between 3 different color temperatures to see which color best fits your space With a simple adjustment, you can have either 2700K warm white, 3000K soft white, or 5000K bright white lighting Don't settle for just any decent color, pick the right one that you'll truly enjoy Energy efficiency lighting in your home while still having better than standard quality light output is key to using LED Each Luxrite BR30 LED light bulb only uses 10 watts of electricity but provides 850 lumens of vivid, colorful light which out classes traditional 65 watt incandescent reflector light bulbs Control the look of your space with it's smooth dimming feature which can go from 100 to 10, making your home more enjoyable at any time of the day Not only will these LED light bulbs cut your costs by 84 but they come Energy Star and UL Certified so you know you are getting the best in indoor and outdoor lighting With it's damp location rating, you can use these in any area with full confidence Apply these lights to your living room, entryway, bathroom, shower, office, kitchen, high hat ceilings, recessed can housing, soffit, patio ceiling, or any indoor and outdoor location requiring flood lighting Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.