
BR40 LED Light Bulbs 13W 85W Equivalent 1100LM 2700K Warm White Dimmable E26 Base, 6PK
Mfr # LR31880-6PK
Zoro # G512040218
product price: $80.99
/pk 6, $13.50/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
13 W
Bulb Base Type
E26
Bulb Shape
BR40
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR31880-6PK
Zoro #
G512040218
UPC #
698746654252
Country of Origin
China
Dimensions
Width
4.72 in
Length
6.29 in
Details
Voltage
120V
Watts
13 W
Bulb Base Type
E26
Bulb Shape
BR40
Bulb Housing
Plastic
Color Temperature
2700K
Lumens
1100
Bulb Primary Application
Indoor Use
Standards
Energy Star, UL Listed
Color Rendering Index
80
Bulb Beam Angle
110 Degrees
Type
LED
For Use With
Recessed Lighting, Ceiling Lighting
Features
Dimmable, Damp Rated
Description
- •SAVE ELECTRICITY - Decrease your electricity usage by switching your 85 watt incandescent flood light bulb with a 13W LED BR40 flood light bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Take control of your office and home lighting needs with the ability to reduce to 10% lighting output. Set your R40 LED dimmable flood lights according to your mood and take delight in a pleasant atmosphere every time.
- •LONG LASTING - Built with an astounding 15,000 hours of lifetime, no replacement will be needed for the next 13 years, when used 3 hrs/day. That means each BR40 LED bulb lasts 7x longer than the equivalent incandescent floodlight bulb.
- •ALWAYS BRIGHT - Constructed with a durable design making it the perfect indoor/outdoor flood light bulb. These damp location rated BR 40 LED bulbs will brighten your kitchen, office, living room, patio, or any space with 1100 lumens of light that you can appreciate.
- •SPECIFICATIONS - 13W (85W Equivalent), 1100 Lumens, 110° Beam Angle, Dimmable, LED Flood Bulb, Damp Location Rated, Energy Star, UL Listed, E26 Standard Base, 15,000 Hour Lifetime, 3-Year Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.