C7 LED Orange Light Bulbs for String Lights 0.5W Enclosed Fixture Rated E12 Candelabra Base, 6PK

  • Mfr # LR21756-6PK

  • Zoro # G912040269


product price:  $15.75
/pk 6, $2.63/ea

Key Features

Voltage
120V
Watts
0.5 W
Bulb Base Type
E12
Bulb Shape
C7
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR21756-6PK
Zoro #
G912040269
UPC #
698746652777
Country of Origin
China

Dimensions

Width
0.82 in
Length
1.96 in

Details

Voltage
120V
Watts
0.5 W
Bulb Base Type
E12
Bulb Shape
C7
Bulb Housing
Plastic
Bulb Beam Angle
300 Degrees
Light Color
Orange
Bulb Primary Application
Indoor/Outdoor Use
Type
LED
Standards
UL Listed
Color Rendering Index
80
Features
Wet Rated
For Use With
String Lights, Decorative Lighting

Description

  • •COLORFUL LIGHT - These c7 orange replacement bulbs provide vibrant colored light to your string lighting. Bring color to your life with mini orange bulbs that are the perfect decorative choice for Halloween, holidays, parties, or event lighting.
  • •OUTDOOR USE - The ideal choice for your string lights because each small orange light bulb is wet location rated. This means it is suitable for damp locations, including if it rains outside. Your lights will remain on during the elements and help you continue the holiday spirit. These can also be used inside fixtures since these are also enclosed fixture rated. Use in your exterior enclosed lights or even inside night lights for a more colorful experience.
  • •SAVE ENERGY - Cut the cost of your lighting with colored light bulbs that only use 0.5 watts of power per bulb. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worrying about the high energy bill at the end of the month.
  • •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. These orange night light bulbs are rated for 15,000 hours of use which is much longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these orange c7 bulbs in your indoor and outdoor space. These color bulbs for string lights are quick to install, have an E12 candelabra base, wet location rated and enclosed fixture rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.